Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Upholstered Velvet Swivel Dining Side Chair

  • Mfr # 555860

  • Zoro # G822367326


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Height (In.)
30.7 in
Assembly Required
No Assembly Needed
Color
Orange
Depth (In.)
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555860
Zoro #
G822367326
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
30.7 in
Depth (In.)
21 in
Width (In.)
22 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Color
Orange
Item
Dining Chair

Description

This orange upholstered velvet swivel dining side chair is not only good looking, but it also provides long lasting support. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with solid back, this chair not only looks good but is comfortable. A swivel feature allows this chair to turn, adding versatility to your seating. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30.7-inch h x 22-inch w x 21-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products