Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Velvet U Shaped Three Piece Sofa and Chaise Sectional With Toss Pillows

  • Mfr # 643876

  • Zoro # G022354676


product price: $4,494.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
Yes
Width (in)
140 in
Depth (in)
69 in
Assembly Required
Partial Assembly Needed
Height (in)
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643876
Zoro #
G022354676
UPC #
-
Country of Origin
Turkey

Dimensions

Width (in)
140 in
Depth (in)
69 in
Height (in)
31 in

Details

Commercial Use
Yes
Item
Sectional
Assembly Required
Partial Assembly Needed
Color
Orange

Description

Upholstered in soft terra cotta orange velvet with gold accents, this sectional adds a vibrant pop of color and style. Includes 6 toss pillows that add an additional bit of decorative flair. Featuring an elegant antiqued gold leg color, this modern design enhances any contemporary decor. This sectional seats up to 5 comfortably and holds up to 300 pounds per seat. Expertly handcrafted and tufted by skilled artisans from rich tufted velvet. Features a double chaise lounge design that is modern yet practical and relaxing. 31.00-inch h x 140.00-inch w x 69.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.