Shop HOMEROOTS
See all product information
Create Account
Our Home Black Framed Print Wall Art
- Mfr # 529661
- Zoro # G922893848
product price:Â
$
70.49
/ea
Key Features
Assembly Required
No Assembly Needed
Shape
Rectangle
Depth
1 in
Width
21 in
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 529661
- Zoro #
- G922893848
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 in
- Width
- 21 in
- Length
- 12 in
Details
- Assembly Required
- No Assembly Needed
- Shape
- Rectangle
- Item
- Wall Art
- Material
- Wood
- LED/Illuminated
- No
- Set Type
- Single Piece Item
- Wall Mounting Hardware Included
- Yes
- Subject
- People
- Number of Pieces Included
- 1
- Primary Art Material
- Wood
- Art Type
- Commercial Use
- Yes
- Color
- Brown
Description
Unique and decorative, this our home black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12-inch H x 21-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.