Paris Bath 1 White Framed Print Bathroom Wall Art
- Mfr # 407820
- Zoro # G422888825
product price:Â
$
54.39
/ea
Key Features
Material
Wood Print
Assembly Required
No Assembly Needed
Depth
1 in
LED/Illuminated
No
Number of Pieces Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407820
- Zoro #
- G422888825
- UPC #
- -
- Country of Origin
- United States
- Material
- Wood Print
- Assembly Required
- No Assembly Needed
- LED/Illuminated
- No
- Number of Pieces Included
- 1
- Item
- Wall Art
- Color
- Blue, Tan
- Wall Mounting Hardware Included
- No
- Set Type
- Single Piece Item
- Art Type
- Subject
- Bath & Laundry
- Shape
- Rectangle
- Primary Art Material
- Wood
Dimensions
- Depth
- 1 in
- Width
- 12 in
- Length
- 21 in
Description
This paris bath 1 white framed print bathroom wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch H x 12-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.