Pastel Street I Gold Framed Print Wall Art

  • Mfr # 526980

  • Zoro # G222894620


product price: $350.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Paper
Primary Art Material
Paper
Number of Pieces Included
1
Assembly Required
No Assembly Needed
LED/Illuminated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526980
Zoro #
G222894620
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Length
35 in
Width
35 in

Details

Material
Paper
Primary Art Material
Paper
Number of Pieces Included
1
Assembly Required
No Assembly Needed
LED/Illuminated
No
Shape
Square
Wall Mounting Hardware Included
Yes
Commercial Use
Yes
Art Type
Print
Subject
Scenic & Cityscapes
Item
Wall Art
Color
Beige
Set Type
Single Piece Item

Description

This pastel street i gold framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. This art features a city buildings icon that gives it interest and dimension. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 35-inch h x 35-inch w x 2-inch d

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.