Peace on Earth Dove Hand Painted Mouth Blown Glass Ornament

  • Mfr # 477448

  • Zoro # G122894546


product price:  $27.99
/ea

Key Features

Commercial Use
No
Style
Traditional
Outdoor Use
No
Shatterproof
No
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477448
Zoro #
G122894546
UPC #
-
Country of Origin
China

Dimensions

Width
3 in
Length
3 in
Depth
3 in

Details

Commercial Use
No
Style
Traditional
Outdoor Use
No
Shatterproof
No
Item
Christmas Ornaments
Color
Pink, White
Occasion
Christmas
Material
Glass
Theme
Animal
Attachment Type
Hanging Ornament
Number in Set
1
Type
Ball Ornament
Construction
Hand Painted

Description

Evoke a sense of tranquility with the harmonious Peace on Earth Dove Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.