Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Petite Black Beaded Sculpture

  • Mfr # 392495

  • Zoro # G422882939


product price: $45.99
/ea

Key Features

Hand Painted
No
Subject
Nature
Pieces per Set
1
Material
Manufactured Wood
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392495
Zoro #
G422882939
UPC #
-
Country of Origin
China

Dimensions

Depth
9 in
Width
5 in
Length
12 in

Details

Hand Painted
No
Subject
Nature
Pieces per Set
1
Material
Manufactured Wood
Item
Sculptures
Finish
Matte
Color
Black
Occasion
No Holiday
Plays Music
No
Commercial Use
No
Nature Motif
No Nature
Design Motif
Not an animal
Construction Method
Machine-Made
Sculpture Type
Tabletop Sculpture
Assembly Required
No

Description

With this contemporary inspired Petite Black Beaded Decor Piece, you can elevate any space in your home. This piece features a square base that is made from solid metal and has a matte black finish on it. From this base there is a metal rod in the same color that rises up and hold the black beaded piece in place. This beaded piece is made has a metal frame in the shape of a C and has black beads threaded on either side. This small unique piece will look great as part of your existing decor or you can also use it as a stand-alone piece anywhere in your home. 12" H x 5" W x 9" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.