
Petite Wood And Metal Floral Decor Piece
Mfr # 392424
Zoro # G822882997
product price: $96.49
/ea
Free Shipping & Returns
Key Features
Occasion
No Holiday
Subject
Nature
Material
Manufactured Wood
Length
17 in
Hand Painted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392424
Zoro #
G822882997
UPC #
-
Country of Origin
India
Dimensions
Length
17 in
Width
13 in
Depth
4 in
Details
Occasion
No Holiday
Subject
Nature
Material
Manufactured Wood
Item
Sculptures
Hand Painted
No
Finish
Does Not Apply
Construction Method
Machine-Made
Pieces per Set
1
LED Lighting
No
Color
White
Design Motif
Not an animal
Assembly Required
No
Sculpture Type
Tabletop Sculpture
Plays Music
No
Commercial Use
No
Nature Motif
No Nature
Description
With this Petite Wood and Metal Floral Decor Piece you can add some freshness to the decor in your home. This decor piece features a solid wooden base that has a white brown varnish on to of it which lets the wooden grain and details show through it. Above the wooden base there is a floral piece that has a circular design and features petals all around it. There are details engraved in the wood that add depth and dimension to the whole piece. This floral piece is attached to the wooden base through a black metal rod which breaks up the neutral colorway and adds some uniqueness to it. You can use this decor piece anywhere in your home and elevate the space. 17" H x 4" W x 13" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.