Shop HOMEROOTS
See all product information
Create Account
Pick of the Day Black Framed Print Wall Art
- Mfr # 415985
- Zoro # G622892349
product price:Â
$
71.45
/ea
Key Features
Set Type
Single Piece Item
Number of Pieces Included
1
Width
15 in
Subject
Plants & Flowers
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 415985
- Zoro #
- G622892349
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 15 in
- Depth
- 1 in
- Length
- 21 in
Details
- Set Type
- Single Piece Item
- Number of Pieces Included
- 1
- Subject
- Plants & Flowers
- Assembly Required
- No Assembly Needed
- Primary Art Material
- Paper
- Wall Mounting Hardware Included
- No
- LED/Illuminated
- No
- Item
- Wall Art
- Art Type
- Subject Pattern
- Seasonal Flowers
- Shape
- Rectangle
- Color
- Brown, Gold, White, Black, Yellow
- Material
- Wood Print On Paper
Description
Unique and decorative, this pick of the day black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.