
Pink and Oak Velvet and Metal Dining Side Chair
Mfr # 568016
Zoro # G422811625
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Natural Variation Type
No Natural Variation
Stackable
No
Color
Oak, Pink
Width (In.)
19.3 in
Upholstered
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
568016
Zoro #
G422811625
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
19.3 in
Height (In.)
30.3 in
Depth (In.)
19.7 in
Details
Natural Variation Type
No Natural Variation
Stackable
No
Color
Oak, Pink
Upholstered
Yes
Set
No
Finish
Natural
Upholstery Color
Pink
Leg Material
Metal
Dining Chair Type
Side Chair
Purposeful Distressing Type
No Distressing
Seating Frame Material
Metal
Wheels Included
No
Back Style
Solid Back
Capacity
250 lb
Material
Velvet
Leg Color
Oak
Arms
No
Seat Material
Solid Wood
Number of Chairs Included
1
Seat Color
Pink
Description
This pink and oak velvet and metal dining side chair is not only good looking, but it also provides long lasting support. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30.30-inch h x 19.30-inch w x 19.70-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.