
Pink and White Adjustable Height Swivel Rolling Office Chair
Mfr # 568065
Zoro # G422367702
product price: $76.25
/ea
Free Shipping & Returns
Key Features
Color
Pink White
Overall Depth
15.2 in
Overall Width
17.7 in
Material
Fabric
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568065
Zoro #
G422367702
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
15.2 in
Overall Width
17.7 in
Overall Height
34.2 in
Details
Color
Pink White
Material
Fabric
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Office Chair
Description
This pink and white adjustable height swivel rolling office chair is a top performer when it comes to style and support. Features a heavy-duty steel frame to provide you with years of durable use. The ergonomically designed back is not only comfortable and good for your posture, but breathable to ensure you stay cool and comfortable throughout the day. Swivel and adjustable height functionalities add convenience and allow you to fine-tune your positioning. Furnish you office or home office in comfort and style with this colorful and chic, yet quality office chair. 34.2-inch h x 17.7-inch w x 15.2-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.