
Pink and White Adjustable Height Swivel Rolling Office Chair
Mfr # 568066
Zoro # G622366567
product price: $95.95
/ea
Free Shipping & Returns
Key Features
Overall Depth
15.2 in
Assembly Required
Partial Assembly Needed
Overall Height
34.2 in
Overall Width
17.7 in
Color
Pink White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568066
Zoro #
G622366567
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
15.2 in
Overall Height
34.2 in
Overall Width
17.7 in
Details
Item
Office Chair
Assembly Required
Partial Assembly Needed
Color
Pink White
Application Type
No
Material
Mesh
Description
This pink and white adjustable height swivel rolling office chair is a top performer when it comes to style and support. Features a heavy-duty steel frame to provide you with years of durable use the breathable mesh back is designed to ensure you stay cool and comfortable throughout the day, letting you focus on the job at hand. The seat is height adjustable, so you can customize it how you like. Furnish you office or home office in comfort and style with this high quality office chair. 34.2-inch h x 17.7-inch w x 15.2-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.