
Pink and Yellow Woven Acrylic Striped Throw Blanket With Fringe
Mfr # 534359
Zoro # G322883012
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Length
50 in
Fill Material
No fill
Size
Throw
Width
74 in
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
534359
Zoro #
G322883012
UPC #
-
Country of Origin
Ecuador
Dimensions
Length
50 in
Size
Throw
Width
74 in
Thickness
0.1 in
Details
Fill Material
No fill
Heated
No
Reversible
Yes
Commercial Use
Yes
Color
Pink, Yellow
Material
Acrylic
Back Side Color
Pink and Yellow
Theme
No Theme
Pattern
Striped
Embroidered
No
Contruction Technique
Woven
Item
Throws & Blankets
Description
This pink and yellow woven acrylic striped throw blanket with fringe is an essential for any cozy abode. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from acrylic this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 74-inch H x 50-inch W x 0.1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.