
Pink Solid Wood King Upholstered Linen Bed
Mfr # 544951
Zoro # G522353018
product price: $1,668.99
/eaKey Features
Assembly Required
Full Assembly Needed
Color
Pink
Overall Height
50 in
Overall Length
80.7 in
Material
Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544951
Zoro #
G522353018
UPC #
-
Country of Origin
China
Dimensions
Overall Height
50 in
Overall Length
80.7 in
Overall Width
88.2 in
Details
Assembly Required
Full Assembly Needed
Color
Pink
Item
Standard Bed
Material
Linen
Commercial Use
No
Description
The pink solid wood king upholstered linen bed is the ultimate combination for your bedroom of comfort and style. This fully upholstered bed frame is covered in a beautiful pink linen that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 50-inch H x 88.2-inch W x 80.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.