
Pink Solid Wood Queen Tufted Upholstered Velvet Bed with Nailhead Trim
Mfr # 544924
Zoro # G522345501
product price: $1,733.99
/eaKey Features
Commercial Use
No
Overall Width
87.8 in
Overall Length
64.9 in
Assembly Required
Full Assembly Needed
Material
Velvet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544924
Zoro #
G522345501
UPC #
-
Country of Origin
China
Dimensions
Overall Width
87.8 in
Overall Length
64.9 in
Overall Height
59.5 in
Details
Commercial Use
No
Color
Pink
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Velvet
Description
Drift off to a great night's sleep with the luxuriously stylish pink solid wood queen tufted upholstered velvet bed with nailhead trim. Fully upholstered in a pink button tufted velvet, this gorgeous bed with nailhead trim brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 59.5-inch H x 87.8-inch W x 64.9-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.