
Pink Upholstered Velvet Open Back Dining Chair
Mfr # 521962
Zoro # G222373491
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Color
Pink
Assembly Required
Full Assembly Needed
Depth (In.)
20.8 in
Height (In.)
30.7 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521962
Zoro #
G222373491
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
20.8 in
Height (In.)
30.7 in
Width (In.)
22 in
Details
Color
Pink
Assembly Required
Full Assembly Needed
Item
Dining Chair
Application Type
No
Description
Make your dining room stand out with the pink upholstered velvet open back dining chair. Complete with partially open back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30.7-inch h x 22-inch w x 20.8-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.