Pink Velvet U Shaped Three Piece Sofa and Chaise Sectional With Toss Pillows

  • Mfr # 643893

  • Zoro # G622365003


product price: $4,235.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Height (in)
32 in
Commercial Use
Yes
Depth (in)
69 in
Assembly Required
Partial Assembly Needed
Width (in)
136 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643893
Zoro #
G622365003
UPC #
-
Country of Origin
Turkey

Dimensions

Height (in)
32 in
Depth (in)
69 in
Width (in)
136 in

Details

Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Sectional
Color
Pink

Description

Designed for comfort and good looks, this pink velvet u shaped three piece sofa and chaise sectional with toss pillows is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. With a u-shape, designed for lounging on both sides, this high quality furniture piece creates a modern, unique, and stylish look for your space. The addition of accent pillows, gold accents, and tufted stitching pattern adds visual interest and fine designer detailing, making this a great option for both everyday lounging and for entertaining. 32.00-inch h x 136.00-inch w x 69.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.