Pledge of Allegiance 3 Black Framed Print Wall Art

  • Mfr # 405182

  • Zoro # G822890312


product price: $39.99
/ea

Key Features

Art Type
Print
Primary Art Material
Paper
Length
14 in
LED/Illuminated
No
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405182
Zoro #
G822890312
UPC #
-
Country of Origin
United States

Dimensions

Length
14 in
Width
10 in
Depth
1 in

Details

Art Type
Print
Primary Art Material
Paper
LED/Illuminated
No
Subject
Text & Numbers
Assembly Required
No Assembly Needed
Material
MDF Paper Print Texture
Shape
Rectangle
Wall Mounting Hardware Included
No
Item
Wall Art
Color
Red, White, Blue
Number of Pieces Included
1
Set Type
Single Piece Item

Description

Unique and decorative, this pledge of allegiance 3 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 10-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.