
Pledge of Allegiance 4 White Framed Print Wall Art
Mfr # 405185
Zoro # G522888329
product price: $97.49
/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Color
Red, White, Blue
Depth
1 in
Shape
Rectangle
Material
MDF Paper Print Texture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405185
Zoro #
G522888329
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
26 in
Length
20 in
Details
LED/Illuminated
No
Color
Red, White, Blue
Shape
Rectangle
Material
MDF Paper Print Texture
Assembly Required
No Assembly Needed
Art Type
Print
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Item
Wall Art
Set Type
Single Piece Item
Subject
Landscape & Nature
Number of Pieces Included
1
Description
This pledge of allegiance 4 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 20-inch H x 26-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.