
Poinsettia Flower Hand Painted Mouth Blown Glass Ornament
Mfr # 477440
Zoro # G722890702
product price:Â $42.75
/eaKey Features
Length
4 in
Outdoor Use
No
Pattern
Solid
Commercial Use
No
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477440
Zoro #
G722890702
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Depth
4 in
Width
4 in
Details
Outdoor Use
No
Pattern
Solid
Item
Christmas Ornaments
Commercial Use
No
Style
Contemporary
Color
Red, White, Green
Attachment Type
Hanging Ornament
Material
Glass
Type
Ball Ornament
Occasion
Christmas
Number in Set
1
Shatterproof
No
Theme
Floral
Description
Nothing speaks Christmas like the beautiful Poinsettia Flower Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 4" x 4" x 4".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.