Shop HOMEROOTS
See all product information
Create Account
Polyester Gel Memory Foam Medium Queen Size Bed Pillow
- Mfr # 523832
- Zoro # G022911343
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Size
Queen
Width
28 in
Length
15 in
Cooling Technology
Yes
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 523832
- Zoro #
- G022911343
- UPC #
- -
- Country of Origin
- China
- Item
- Bed Pillows
- Cooling Technology
- Yes
- Color
- White
- Hypoallergenic
- No
- Sleep Position
- Back
- Gusseted Edge
- Yes
- Style
- Traditional
- Material
- Gel Memory Foam
- Comfort Level
- Medium
- Removable Cover
- Yes
- Type
- Bed Pillow
- Cover Material
- Polyester
- Antimicrobial
- No
- Thread Count
- 350G
- Commercial Use
- No
- Washing Instructions
- Yes
- Pillowcase Included
- No
Dimensions
- Size
- Queen
- Width
- 28 in
- Length
- 15 in
- Depth
- 3 in
Description
The polyester gel memory foam medium queen size bed pillow offers the perfect blend of comfort and support for back sleepers. Designed with a medium comfort level, this pillow contours to your head and neck, providing exceptional alignment throughout the night. Made with gel memory foam, it features cooling technology to help regulate your temperature for a restful sleep experience. The high-quality polyester cover boasts a luxurious 350g thread count, enhancing its softness and durability. Its gusseted edge adds structure while allowing for a plush feel. Plus, the removable cover makes maintenance easy, as it is machine washable, ensuring long-lasting freshness. Elevate your sleep with this traditionally styled queen size bed pillow that balances comfort and practicality seamlessly. 28.00-inch h x 15.00-inch w x 3.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.