Shop HOMEROOTS
See all product information
Create Account
Polyester Gel Memory Foam Queen Size Bed Pillow
- Mfr # 248069
- Zoro # G422909124
product price:Â
$
77.99
/ea
Key Features
Size
Queen
Width
28 in
Length
15-3/4 in
Color
White
Hypoallergenic
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 248069
- Zoro #
- G422909124
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Queen
- Width
- 28 in
- Length
- 15-3/4 in
- Depth
- 5.5 in
Details
- Item
- Bed Pillows
- Color
- White
- Hypoallergenic
- No
- Material
- Gel Memory Foam
- Shape
- Rectangle
- Commercial Use
- No
- Style
- Contemporary
- Type
- Bed Pillow
- Removable Cover
- Yes
- Cooling Technology
- Yes
- Cover Material
- Polyester
Description
You are at liberty to choose any side of our queen size pillow as it is well-rounded with sumptuous comfort. Our cooling pillow is fashioned with a layer of gel on one side and natural response latex foam is plastered on the other side. This collection is breathable and it offers ultimate comfort and proper aeration that creates revitalizing cold-side feeling. Whether you are a back, side or stomach sleeper, this awesome pillow is recommended for you. Sleep with peace of mind and comfort as you lay your head on our pillow that has cool support in the right places. This classic bed pillow is exquisitely built from the solid natural latex foam core, cool gel layer and pin core holes. Above all, our pillow is 5.5 thick and it comes with a zippered polyester cover that is removable and washable. - COOL GEL: This side of the pillow is medium-firm dispersing your body's heat and helps you sleep more comfortable and cooler - NATURAL TALALAY LATEX: Designed with a layer of gel and air holes to provide maximum support and ventilation creating that cold-side feeling - PREMIUM QUALITY Natural response latex and cool gel layer makes your comfort pillow feel firm yet comfy and soft allowing you to sleep the best at night on your mattress. Pin core holes to promote maximum air circulation and dissipate heat - EASY CARE: Has a durable wrinkle resistant soft allergy-free interwoven double knit fabric for a more, comfortable and relaxing sleep. The polyester cover is removable, washable and zippered to keep your pillow clean and like new. Thread Count: 250. 16" X 28"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.