Shop HOMEROOTS
See all product information
Create Account
Positive Life Black Framed Print Wall Art
- Mfr # 416103
- Zoro # G122894195
product price:Â
$
62.15
/ea
Key Features
Art Type
Print
Primary Art Material
Wood
Number of Pieces Included
1
Subject
Text & Numbers
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 416103
- Zoro #
- G122894195
- UPC #
- -
- Country of Origin
- United States
- Art Type
- Primary Art Material
- Wood
- Number of Pieces Included
- 1
- Subject
- Text & Numbers
- Wall Mounting Hardware Included
- No
- Set Type
- Single Piece Item
- LED/Illuminated
- No
- Item
- Wall Art
- Color
- White, Tan, Black
- Shape
- Rectangle
- Assembly Required
- No Assembly Needed
- Material
- Wood Print
Dimensions
- Length
- 14 in
- Width
- 18 in
- Depth
- 1 in
Description
This positive life black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 18-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.