Premium Black Cushion Varied Surface Anti Fatigue Mat
- Mfr # 397715
- Zoro # G022911817
product price:
$
140.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
32 in
Width
19.75 in
Surface Material
Molded Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397715
- Zoro #
- G022911817
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 32 in
- Width
- 19.75 in
Details
- Item
- Ergonomic Accessories
- Color
- Black
- Surface Material
- Molded Foam
Description
Stand comfortably for longer periods with this ergonomic, not-flat anti-fatigue mat. The contoured terrain mat is engineered based on human factor principles to let you move in natural comfort. Prop a foot up, take a wide stance, stretch your calves, massage your insoles, or stand still in cushioned comfort with this anti-fatigue floor mat. It’s like a jungle gym for your feet! The patented Active Standing Mat has a contoured surface that’s specifically engineered to encourage movement while standing. A 1” thick floor provides excellent cushioning comfort that you can feel when standing still. Sloped sidewalls allow you to elevate one or both feet, stretch your calves and stand comfortably with a wider stance. The center massage ball lights up those neurons as it soothes and stretches your feet. LARGE NOT-FLAT ANTI-FATIGUE MAT: The Active Standing Anti-Fatigue Mat is manufactured with a premium, high-density molded foam. It’s a solid, 1-piece design without pleather or other cheap materials to hide defects. Our industrial design engineers calculated the correct density and materials to provide cushioned, anti-fatigue properties that you can feel as soon as you step on the mat. Size, dimensions, and properties of the mat are based on human factor principles: it’s small and light enough to be easily moved but large enough to give you room to move. The Active Standing mat fits perfectly in most cubes and offices and it’s one of the best standing desk mats for active standing! DIMENSIONS: Weight: only 8 lbs Size: 32x19.75x3.5 inch Thickness: 1 inch thick floor Material: polyurethane All measurements are approximate.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.