Premium Lux Down King Size Firm Pillow
- Mfr # 387829
- Zoro # G622911040
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Size
King
Width
36 in
Length
20 in
Depth
4.5 in
Type
Bed Pillow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 387829
- Zoro #
- G622911040
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- King
- Width
- 36 in
- Length
- 20 in
- Depth
- 4.5 in
Details
- Item
- Bed Pillows
- Type
- Bed Pillow
- Style
- Traditional
- Antimicrobial
- No
- Cover Material
- 100% Cotton
- Material
- Down
- Pillowcase Included
- No
- Color
- White
- Sleep Position
- Side
- Commercial Use
- No
- Washing Instructions
- Yes
- Comfort Level
- Firm
- Gusseted Edge
- No
- Cooling Technology
- No
- Removable Cover
- No
Description
Add a luxurious nights sleep with this Premium Lux Down King Size Firm Pillow. Made of high quality 330 thread count Sateen cotton fabric that is finished all around with double edge piping, this pillow is not only comfortable but is durable and will be of great use for years to come. The delightfully soft 700 fill power European White Goose Down gives this pillow a nice firm feel that will provide good head support for a restful slumber. King Size 20" x 36"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.