Shop HOMEROOTS
See all product information
Create Account
Preparing for Christmas 1 White Framed Print Wall Art
- Mfr # 404961
- Zoro # G822892934
product price:Â
$
60.59
/ea
Key Features
Shape
Rectangle
Art Type
Print
Length
15 in
Width
19 in
LED/Illuminated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404961
- Zoro #
- G822892934
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Art Type
- LED/Illuminated
- No
- Subject
- Holiday
- Material
- Wood Paper
- Color
- White, Blue, Red
- Primary Art Material
- Paper
- Number of Pieces Included
- 1
- Wall Mounting Hardware Included
- No
- Assembly Required
- No Assembly Needed
- Item
- Wall Art
- Set Type
- Single Piece Item
Dimensions
- Length
- 15 in
- Width
- 19 in
- Depth
- 1 in
Description
This preparing for christmas 1 white framed print wall art is a great way to celebrate and decorate for the holidays. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.