
Pretty Bohemian Flowers In Ceramic Vases Unframed Print Wall Art
Mfr # 399069
Zoro # G122890906
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Primary Art Material
Canvas
Number of Pieces Included
1
Material
Polyester
Wall Mounting Hardware Included
Yes
Subject
Plants & Flowers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
399069
Zoro #
G122890906
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Length
20 in
Depth
1.25 in
Details
Primary Art Material
Canvas
Number of Pieces Included
1
Material
Polyester
Wall Mounting Hardware Included
Yes
Item
Wall Art
Subject
Plants & Flowers
Commercial Use
No
Color
Blue
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
LED/Illuminated
No
Shape
Square
Art Type
Print
Description
Bring some sizzle to your space with this eye-catching pretty bohemian flowers in ceramic vases unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 20 inches H x 20 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.