
Pretty Bohemian Flowers In Ceramic Vases Unframed Print Wall Art
Mfr # 399070
Zoro # G622892240
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Subject
Plants & Flowers
Depth
1.25 in
Number of Pieces Included
1
Commercial Use
No
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
399070
Zoro #
G622892240
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.25 in
Width
30 in
Length
30 in
Details
Subject
Plants & Flowers
Number of Pieces Included
1
Commercial Use
No
LED/Illuminated
No
Primary Art Material
Canvas
Art Type
Print
Color
Blue
Material
Polyester
Item
Wall Art
Shape
Square
Wall Mounting Hardware Included
Yes
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Description
This pretty bohemian flowers in ceramic vases unframed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 30 inches H x 30 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.