
Pretty Green Foliage Leaves Pink Unframed Print Wall Art
Mfr # 398977
Zoro # G722892676
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Color
Green
Shape
Rectangle
Wall Mounting Hardware Included
Yes
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398977
Zoro #
G722892676
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.25 in
Length
24 in
Width
16 in
Details
Assembly Required
No Assembly Needed
Color
Green
Shape
Rectangle
Item
Wall Art
Wall Mounting Hardware Included
Yes
Set Type
Single Piece Item
Art Type
Print
Subject
Plants & Flowers
Commercial Use
No
Primary Art Material
Canvas
Number of Pieces Included
1
LED/Illuminated
No
Material
Polyester
Description
The pretty green foliage leaves pink unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 16 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.