
Pretty Green Foliage Leaves Pink Unframed Print Wall Art
Mfr # 398979
Zoro # G422890354
product price: $262.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Subject
Plants & Flowers
Material
Polyester
Depth
1.25 in
Primary Art Material
Canvas
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398979
Zoro #
G422890354
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.25 in
Width
32 in
Length
48 in
Details
Subject
Plants & Flowers
Item
Wall Art
Material
Polyester
Primary Art Material
Canvas
Assembly Required
No Assembly Needed
Art Type
Print
LED/Illuminated
No
Shape
Rectangle
Wall Mounting Hardware Included
Yes
Commercial Use
No
Color
Green
Set Type
Single Piece Item
Number of Pieces Included
1
Description
Add an air of fashion to your room and rejuvenate the space with this pretty green foliage leaves pink unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 48 inches H x 32 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.