Shop HOMEROOTS
See all product information
Create Account
Pretty Petals IV Gold Framed Print Wall Art
- Mfr # 525364
- Zoro # G022888386
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Material
Paper
Wall Mounting Hardware Included
Yes
Primary Art Material
Paper
Length
32 in
Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 525364
- Zoro #
- G022888386
- UPC #
- -
- Country of Origin
- United States
- Material
- Paper
- Wall Mounting Hardware Included
- Yes
- Primary Art Material
- Paper
- Color
- Pink
- Set Type
- Single Piece Item
- Subject
- Plants & Flowers
- Assembly Required
- No Assembly Needed
- Item
- Wall Art
- Commercial Use
- Yes
- LED/Illuminated
- No
- Number of Pieces Included
- 1
- Art Type
- Shape
- Square
- Subject Pattern
- Assorted Bouquets
Dimensions
- Length
- 32 in
- Width
- 32 in
- Depth
- 2 in
Description
The pretty petals iv gold framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 32-inch H x 32-inch W x 2-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.