
Pretty Vase Of Flowers Unframed Print Wall Art
Mfr # 398935
Zoro # G422888641
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Set Type
Single Piece Item
Shape
Square
LED/Illuminated
No
Length
20 in
Wall Mounting Hardware Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
398935
Zoro #
G422888641
UPC #
-
Country of Origin
United States
Dimensions
Length
20 in
Width
20 in
Depth
1.25 in
Details
Set Type
Single Piece Item
Shape
Square
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Item
Wall Art
Material
Polyester
Color
Green
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Commercial Use
No
Subject
Plants & Flowers
Art Type
Print
Primary Art Material
Canvas
Description
Add an air of fashion to your room and rejuvenate the space with this pretty vase of flowers unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 20 inches H x 20 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.