Pretty Vase Of Flowers Unframed Print Wall Art
- Mfr # 398936
- Zoro # G822888098
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Shape
Square
Subject
Plants & Flowers
Assembly Required
No Assembly Needed
LED/Illuminated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398936
- Zoro #
- G822888098
- UPC #
- -
- Country of Origin
- United States
- Color
- Green
- Shape
- Square
- Subject
- Plants & Flowers
- Assembly Required
- No Assembly Needed
- LED/Illuminated
- No
- Wall Mounting Hardware Included
- Yes
- Number of Pieces Included
- 1
- Commercial Use
- No
- Primary Art Material
- Canvas
- Set Type
- Single Piece Item
- Item
- Wall Art
- Art Type
- Material
- Polyester
Dimensions
- Depth
- 1.25 in
- Width
- 30 in
- Length
- 30 in
Description
Bring some sizzle to your space with this eye-catching pretty vase of flowers unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 30 inches H x 30 inches W x 1.25 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.