
Pretty Vase Of Flowers Unframed Print Wall Art
Mfr # 398937
Zoro # G922888578
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
Art Type
Print
Length
40 in
LED/Illuminated
No
Depth
1.25 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
398937
Zoro #
G922888578
UPC #
-
Country of Origin
United States
Dimensions
Length
40 in
Depth
1.25 in
Width
40 in
Details
Art Type
Print
LED/Illuminated
No
Item
Wall Art
Assembly Required
No Assembly Needed
Color
Green
Commercial Use
No
Number of Pieces Included
1
Set Type
Single Piece Item
Material
Polyester
Shape
Square
Primary Art Material
Canvas
Wall Mounting Hardware Included
Yes
Subject
Plants & Flowers
Description
This pretty vase of flowers unframed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 40 inches H x 40 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.