Shop HOMEROOTS
See all product information
Create Account
Pumpkin and Pods Black Framed Print Kitchen Wall Art
- Mfr # 407406
- Zoro # G822890923
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Art Type
Print
Set Type
Single Piece Item
Depth
1 in
Material
Wood Print On Paper
Subject
Food & Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 407406
- Zoro #
- G822890923
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 in
- Length
- 19 in
- Width
- 37 in
Details
- Art Type
- Set Type
- Single Piece Item
- Material
- Wood Print On Paper
- Item
- Wall Art
- Subject
- Food & Beverage
- Assembly Required
- No Assembly Needed
- Wall Mounting Hardware Included
- No
- Primary Art Material
- Paper
- Color
- Brown, Tan, White, Black, Orange
- Number of Pieces Included
- 1
- LED/Illuminated
- No
- Subject Pattern
- Fruits 2
- Shape
- Rectangle
Description
Bring some sizzle to your space with this eye-catching pumpkin and pods black framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 37-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.