Shop HOMEROOTS
See all product information
Create Account
Pumpkin Wagon 4 Black Framed Print Wall Art
- Mfr # 407547
- Zoro # G122891897
product price:Â
$
71.45
/ea
Key Features
Primary Art Material
Wood
Color
Red, Beige, Tan
Length
15 in
Material
Wood Print
Number of Pieces Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 407547
- Zoro #
- G122891897
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 15 in
- Depth
- 1 in
- Width
- 21 in
Details
- Primary Art Material
- Wood
- Color
- Red, Beige, Tan
- Item
- Wall Art
- Material
- Wood Print
- Number of Pieces Included
- 1
- Set Type
- Single Piece Item
- Shape
- Rectangle
- Assembly Required
- No Assembly Needed
- Subject
- Landscape & Nature
- Art Type
- LED/Illuminated
- No
- Wall Mounting Hardware Included
- No
Description
Unique and decorative, this pumpkin wagon 4 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 21-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.