Pumpkins For Sale 1 Black Framed Print Wall Art

  • Mfr # 404550

  • Zoro # G622889592


product price: $54.99
/ea

Key Features

Art Type
Print
Depth
1 in
Color
Red, Tan, White
Subject
Landscape & Nature
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404550
Zoro #
G622889592
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
21 in
Width
9 in

Details

Art Type
Print
Color
Red, Tan, White
Subject
Landscape & Nature
Item
Wall Art
Number of Pieces Included
1
Assembly Required
No Assembly Needed
Material
MDF Paper Print Texture
Shape
Rectangle
Primary Art Material
Paper
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
LED/Illuminated
No

Description

Bring some sizzle to your space with this eye-catching pumpkins for sale 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch H x 9-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.