Pumpkins for Sale 6 Black Framed Print Wall Art

  • Mfr # 406333

  • Zoro # G122892269


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Subject
Landscape & Nature
Art Type
Print
LED/Illuminated
No
Material
Wood Product Paper Print Uv Coating
Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406333
Zoro #
G122892269
UPC #
-
Country of Origin
United States

Dimensions

Width
39 in
Depth
1 in
Length
15 in

Details

Subject
Landscape & Nature
Art Type
Print
LED/Illuminated
No
Item
Wall Art
Material
Wood Product Paper Print Uv Coating
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
Color
Red, Orange, Cream
Number of Pieces Included
1
Primary Art Material
Paper
Shape
Rectangle

Description

This pumpkins for sale 6 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 39-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.