
Puppy under the Christmas Tree Hand Painted Mouth Blown Glass Ornament
Mfr # 477517
Zoro # G322895558
product price:Â $45.59
/eaKey Features
Occasion
Christmas
Pattern
Solid
Depth
3 in
Shatterproof
No
Outdoor Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477517
Zoro #
G322895558
UPC #
-
Country of Origin
China
Dimensions
Depth
3 in
Width
3 in
Length
3 in
Details
Occasion
Christmas
Pattern
Solid
Shatterproof
No
Outdoor Use
No
Theme
Animal
Type
Ball Ornament
Style
Contemporary
Number in Set
1
Attachment Type
Hanging Ornament
Color
Red, White, Green
Material
Glass
Item
Christmas Ornaments
Commercial Use
No
Description
Spread some love with your furry friends this Christmas season and make them feel special with the Puppy under the Christmas Tree Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.