
Purple and Black Adjustable Height Swivel Rolling Office Chair
Mfr # 568078
Zoro # G522373931
product price: $80.59
/ea
Free Shipping & Returns
Key Features
Application Type
No
Color
Black
Overall Depth
14.6 in
Material
Plastic
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568078
Zoro #
G522373931
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
14.6 in
Overall Width
18.7 in
Overall Height
34.3 in
Details
Application Type
No
Color
Black
Material
Plastic
Assembly Required
Partial Assembly Needed
Item
Office Chair
Description
This purple and black adjustable height swivel rolling office chair is a top performer when it comes to style and support. Features a heavy-duty steel frame to provide you with years of durable use cultivate a healthier posture. Includes a stylish pierced seat and pierced back designed for optimal air circulation and comfort. This chair lets you instantly fine-tune the height of your seat according to the height of your table, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. Furnish you office or home office in comfort and style with this high quality office chair. 34.30-inch h x 18.70-inch w x 14.60-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.