
Purple and White Adjustable Height Swivel Rolling Office Chair
Mfr # 568067
Zoro # G222371190
product price: $95.95
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Overall Width
19.9 in
Color
Purple White
Overall Height
34.2 in
Material
Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568067
Zoro #
G222371190
UPC #
-
Country of Origin
China
Dimensions
Overall Width
19.9 in
Overall Height
34.2 in
Overall Depth
15.2 in
Details
Assembly Required
Partial Assembly Needed
Color
Purple White
Item
Office Chair
Material
Mesh
Application Type
No
Description
Upgrade your workspace with this purple and white adjustable height swivel rolling office chair. This chair features a steel frame to provide sturdiness when the chair is in use. Includes a mesh back fabric designed for optimal air circulation and comfort the seat is height adjustable, so you can customize it how you like. Furnish you office or home office in comfort and style with this high quality office chair. 34.2-inch h x 19.9-inch w x 15.2-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.