Zoro Homepage

Purple and White Adjustable Height Swivel Rolling Office Chair

  • Mfr # 568075

  • Zoro # G122353272


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15 in
Assembly Required
Partial Assembly Needed
Color
Purple White
Overall Height
34.3 in
Overall Width
17.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568075
Zoro #
G122353272
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
15 in
Overall Height
34.3 in
Overall Width
17.3 in

Details

Assembly Required
Partial Assembly Needed
Color
Purple White
Material
Mesh
Item
Office Chair
Application Type
No

Description

This purple and white adjustable height swivel rolling office chair is a top performer when it comes to style and support. The high quality steel frame and construction and add durability, strength and support to the design. Includes a mesh back fabric designed for optimal air circulation and comfort the seat is height adjustable, so you can customize it how you like. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 34.3-inch h x 17.3-inch w x 15-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.