This item is Discontinued.

Homeroots Purple and White Queen 100% Cotton 200 Thread Count Washable Duvet Cover Set 528557

Purple and White Queen 100% Cotton 200 Thread Count Washable Duvet Cover Set (Discontinued)

  • Mfr # 528557
  • Zoro # G622349140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
528557
Zoro #
G622349140
UPC #
-
Country of Origin
India

Dimensions

Width
10 in
Depth
3.25 in
Height
12.5 in

Details

Material
Cotton
Item
Down Comforters and Duvet
Application Type
Yes
Color
Purple White
Assembly Required
No Assembly Needed

Description

Similar to a pillowcase, this purple and white queen 100% cotton 200 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from 100% cotton, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. Queen sizing is perfect for the primary bedroom. A great addition to your bedroom, this duvet cover will add a soft touch of plushness and comfortable warmth. Dress your bed in style with this duvet cover. 12.5-inch H x 10-inch W x 3.25-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.