
Purple Queen Polyester 180 Thread Count Washable Down Comforter Set
Mfr # 528949
Zoro # G022362510
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Depth
0.5 in
Height
90 in
Material
Velvet
Color
Purple
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528949
Zoro #
G022362510
UPC #
-
Country of Origin
China
Dimensions
Depth
0.5 in
Height
90 in
Width
90 in
Details
Material
Velvet
Color
Purple
Item
Down Comforters and Duvet
Application Type
No
Assembly Required
No Assembly Needed
Description
This cuddly purple queen polyester 180 thread count washable down comforter set is filled with feathers that give it a super soft, fluffy, and lightweight feel. Down is known for being warm, durable, and breathable. With sturdy construction from polyester, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. Queen sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This down comforter is the perfect accessory for anyone who is in need of a great night's sleep. Style, durability, and comfort combine so you can rest easy knowing that you're covered down comforter. 90-inch H x 90-inch W x 0.5-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.