Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Queen Grey Upholstered Vertical Channel Velvet Bed with USB
- Mfr # 486081
- Zoro # G622893353
product price:Â
$
2,641.99
/ea
Key Features
Color
Gray
Material
Manufactured Wood
Slat Kit Included
No
Upholstery Design
Fully Upholstered
Upholstery Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 486081
- Zoro #
- G622893353
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Material
- Manufactured Wood
- Slat Kit Included
- No
- Upholstery Design
- Fully Upholstered
- Upholstery Color
- Gray
- Upholstery Material
- Velvet
- Capacity
- 800 lb
- Shape
- Beveled
- Box Spring Required
- No
- Finish
- Chrome
- Item
- Standard Beds
- Mattress Included
- No
- Assembly Required
- Full Assembly Needed
- Tufted
- No
- Nailhead Trim
- No
- Upholstered
- Yes
Dimensions
- Size
- Queen
- Depth
- 87 in
- Length (In.)
- 67 in
- Width (In.)
- 64 in
Description
Drift off to a great night's sleep with the luxuriously stylish queen queen grey upholstered vertical channel velvet bed with USB. This upholstered bed frame is covered in a beautiful grey velvet that brings a unique and special touch to your room and features a unique channel tufted geometric headboard with USB ports on both sides. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed is the perfect way to make your bedroom comfortable and inviting. 67-inch H x 64-inch W x 87-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.