
Queen Tufted Bronze Upholstered Faux Leather Bed With Nailhead Trim
Mfr # 347087
Zoro # G022888683
product price: $2,294.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Upholstery Color
Bronze
Upholstered
Yes
Tufted
Yes
Assembly Required
Full Assembly Needed
Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
347087
Zoro #
G022888683
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size
Queen
Depth
89 in
Width (In.)
73 in
Length (In.)
76 in
Details
Upholstery Color
Bronze
Upholstered
Yes
Tufted
Yes
Assembly Required
Full Assembly Needed
Finish
Natural
Upholstery Material
Faux Leather
Color
Bronze
Material
Manufactured Wood
Item
Standard Beds
Mattress Included
No
Box Spring Required
Yes
Nailhead Trim
Yes
Description
This bedroom collection is an impeccable example of truly memorable, with its luxurious traditional design. Your bedroom will be dignified fashion with the center piece. This arched panel bed has a beautiful designed headboard with intricate floral designs around the border. The footboard is perfectly match with button tufting and floral carvings details. The dresser, chest, and nightstand feature a matching detailed French style front. Every piece of the bedroom creates a vintage style from the hand carved designs to the button-tufted upholstery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.