Zoro Homepage

Rayon With Bamboo Memory Foam Firm King Size Bed Pillow

  • Mfr # 526440

  • Zoro # G922361606


product price: $60.79
/ea

Key Features

Height
9 in
Depth
18 in
Assembly Required
No Assembly Needed
Application Type
Yes
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526440
Zoro #
G922361606
UPC #
-
Country of Origin
China

Dimensions

Height
9 in
Depth
18 in
Width
9 in

Details

Item
Bed Pillow
Assembly Required
No Assembly Needed
Application Type
Yes

Description

The rayon memory foam firm king size bed pillow offers exceptional support for a restful night's sleep. Designed specifically for side sleepers, this pillow ensures proper alignment and comfort throughout the night. Its firm memory foam fill adapts to your unique shape, providing personalized support. The cover is crafted from soft rayon derived from bamboo, enhancing breathability and comfort. For added convenience, the pillow is machine washable, making maintenance effortless. Its modern style complements any bedroom decor, providing not only functionality but also aesthetic appeal. Enjoy a luxurious sleep experience with this king-size bed pillow that perfectly combines quality and comfort. This pillow is an essential addition to your bedding collection for improved sleep quality. 9-inch h x 9-inch w x 18-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.