
Rayon With Bamboo Memory Foam Firm Queen Size Bed Pillow
Mfr # 526441
Zoro # G622370526
product price: $51.79
/eaKey Features
Assembly Required
No Assembly Needed
Depth
17.5 in
Height
7.5 in
Width
7.5 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526441
Zoro #
G622370526
UPC #
-
Country of Origin
China
Dimensions
Depth
17.5 in
Height
7.5 in
Width
7.5 in
Details
Assembly Required
No Assembly Needed
Item
Bed Pillow
Application Type
Yes
Description
The rayon memory foam firm queen size bed pillow offers unparalleled support for side sleepers. Crafted with memory foam, it contours to your head and neck, providing a firm yet comfortable sleeping experience. The cover is made from soft rayon derived from bamboo, ensuring a luxurious feel against your skin. This modern bed pillow not only enhances your sleep quality but is also machine washable for easy maintenance. Designed in a queen size, it fits perfectly on standard bedding, making it an ideal choice for those who value both style and functionality. Elevate your sleep experience with a pillow that combines innovative materials and thoughtful design for restful nights. 7.5-inch h x 7.5-inch w x 17.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.