Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Teak Shower Bench With Shelf And Handles In Dark Brown Finish

  • Mfr # 376675

  • Zoro # G722909992


product price: $359.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376675
Zoro #
G722909992
UPC #
-
Country of Origin
Indonesia

Description

This gorgeous 30" long teak shower bench with shelf and raised handles provides a modern contemporary elegance to bathroom furniture. Its swooped flared arms not only provide a design flair, but also provide functional arms for gripping to lift yourself out of the bench. The curvilinear designs of the seat, legs, and shelf provided added contemporary elegance to your shower. The extra wide seat of 15" provides a more roomy and comfortable seating area for those that need or just want a little extra room. The size of 30" length x 14" width x 18" height will make a tremendous design statement to your contemporary shower, bathroom or outdoor space. The included utility shelf also provides extra storage area for toiletries, shampoo, or other shower accessories. The arms are designed to be sturdy, and steady to provide that added support and assistance when lifting out of the shower chair. They also provide a handy surface for hanging towels on, and the bench can double as a towel rack once you are out of the shower. An included utility shelf provides additional storage and easy access for your toiletries, or other essential items. The included foot leveling pads provide extra flexibility and stability to allow stabilization due to any minor slope in shower floors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.