
Red and Silver Faux Leather Adjustable Height Swivel Rolling Office Chair
Mfr # 554039
Zoro # G922811002
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
21 in
Back Upholstery Material
Faux Leather
Back Color
Red
Weight Capacity
250 lb
Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554039
Zoro #
G922811002
UPC #
-
Country of Origin
China
Dimensions
Seat Depth
21 in
Size
Standard
Height
36 in
Seat Width
20 in
Adjustable Chair Back Height
No
Details
Back Upholstery Material
Faux Leather
Item
Task Chair
Back Color
Red
Weight Capacity
250 lb
Set
No
Back Angle Adjustment
No
Seat Color
Red
Solid Wood Construction
No
Frame Color
Silver
Headrest Included
No
Includes
Arms
Features
Upholstered Seat, Seat Height Adjustment, No Distressing, No Natural Variation
Frame Finish
Chrome
Armrest Type
Fixed
Seat Material
Steel
Description
This red and silver adjustable height swivel rolling office chair is a top performer when it comes to style and support. Features a heavy-duty steel frame to provide you with years of durable use comfortable and stylish, the durable faux leather back and overall chair aesthetic changes the dynamic of the room for the better. The seat is height adjustable, so you can customize it how you like. Furnish you office or home office in comfort and style with this high quality office chair. 36-inch h x 20-inch w x 21-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.